Shifter Bezel
- Mfr # 601-401
- Zoro # G812445836
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Type
Shifter Bezel
Thickness
11 mm
Width
160 mm
Color
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 601-401
- Zoro #
- G812445836
- UPC #
- 194883215306
- Country of Origin
- Unknown
- Material
- Plastic
- Type
- Shifter Bezel
- Color
- Copper
Dimensions
- Thickness
- 11 mm
- Width
- 160 mm
- Length
- 165 mm
Description
Complete repair - this replacement shifter bezel includes the integrated gear indication module and wire harness to restore smooth shift operation;Matching appearance - designed for a seamless swap of the original bezel; also available in silver Dorman part number 601-402;Reliable design - manufactured and tested to strict specifications to help ensure a long, reliable service life;Trustworthy quality - backed by team of engineers and product experts in the United States, and more than 100 years of automotive expertise
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.