Shop DORMAN
See all product information
Create Account
Steering Column
- Mfr # 905-649
- Zoro # G812447717
product price:Â
$
50.95
/ea
Key Features
Cable Material
Steel
Jacket Material
Plastic
Cable Diameter
5 mm
Length
1630 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 905-649
- Zoro #
- G812447717
- UPC #
- 889245453136
- Country of Origin
- Unknown
Dimensions
- Cable Diameter
- 5 mm
- Length
- 1630 mm
Details
- Cable Material
- Steel
- Jacket Material
- Plastic
Description
Direct replacement - this automatic transmission shifter cable matches the fit and function of the original equipment part;Durable materials - this shifter cable is manufactured from quality materials for durability;Cost-effective solution - offers original equipment quality at competitive price;Quality tested - this part has undergone extensive testing to ensure a quality fit and reliable performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.