Shop DORMAN
See all product information
Create Account
Wheel Stud
- Mfr # 610-661.1
- Zoro # G812447854
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Overall Length
64 mm
Finish
Transparent
Under Head Length
58.1 mm
Bolt Grade
10.9
Shoulder Thickness
15.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 610-661.1
- Zoro #
- G812447854
- UPC #
- 194883313620
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 64 mm
- Under Head Length
- 58.1 mm
- Shoulder Thickness
- 15.3 mm
- Splined Bore Diameter
- 15.8 mm
- Thread Length (In)
- 28 mm
- Shoulder Diameter
- 15.3 mm
- Head Diameter
- 21.1 mm
- Thread Size
- M14-1.50
- Shoulder Length (In)
- 13.4 mm
- Thread Diameter
- 14 mm
Details
- Finish
- Transparent
- Bolt Grade
- 10.9
- Includes
- 1 Stud
- Thread Type
- Fino
- Thread Pitch
- 1.5 mm
- Grade Type
- Regular
- SAE or Metric
- Metric
Description
Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.