This item is Discontinued.

Msi MPG Z790 CARBON WIFI II Z790CARBWIFIII

This item is Discontinued.

Msi

MPG Z790 CARBON WIFI II (Discontinued)

Mfr # Z790CARBWIFIII
Zoro # G812448721
UPC # 824142340639
Country of Origin China
Category Motherboards
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z790CARBWIFIII
Zoro #
G812448721
UPC #
824142340639
Country of Origin
China
Item
Gaming Desktop Motherboard
Number of SATA Interfaces
6
Maximum Memory Supported
256 GB
Processor Generation Supported
12th Gen, 13th Gen, 14th Gen
Number of Network (RJ-45) Ports
1
RAID Levels
1, 10, 5, 0
Total Number of USB Ports
10
Number of Memory Slots
4
Controller Type
Serial ATA/600
S/PDIF
Yes
Audio Channels
7.1
Bluetooth
Yes
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Total Number of Onboard USB Ports
7
PCI Express Standard
PCI Express 3.0, PCI Express 4.0, PCI Express 5.0
Processor Supported
Core, Pentium Gold, Celeron
Memory Technology
DDR5 SDRAM
Chipset Model
Z790
Bluetooth Standard
Bluetooth 5.4
Gigabit Ethernet
Yes
Processor Socket
Socket LGA-1700
Number of Onboard USB 2.0 Ports
4
Number of USB 3.2 Gen 1 Type-A Ports
2
Number of M.2 Interfaces
5
HDMI Version
2.1
Wireless LAN
Yes
Number of USB 3.2 Gen 2 Type-A Ports
6
Number of PCI Express x1 Slots
1
RAID Supported
Yes
Onboard Video
CPU Dependent Video
Number of USB 3.2 Gen 2 Type-C Ports
1
Total Processor Supported
1
2.5Gigabit Ethernet
Yes
Number of PCI Express x16 Slots
2
HDMI
Yes
Memory Speed Supported
7200 MHz, 6000 MHz, 7400 MHz, 4800 MHz, 7600 MHz, 6200 MHz, 6800 MHz, 5800 MHz, 5000 MHz, 7000 MHz, 5200 MHz, 5600 MHz, 7800 MHz, 6600 MHz, 5400 MHz, 6400 MHz
Total Number of PCI Express Slots
3

Ratings & reviews