10.5'' Preseasoned Cast Iron Round Griddle Pan
Mfr # CHFL911
Zoro # G812462116
Key Features
Specifications
Details
- MFR #
- CHFL911
- Zoro #
- G812462116
- UPC #
- 819813017736
- Country of Origin
- China
- Material
- Cast Iron
- Includes
- Griddle Pan User Manual
- Color
- Black
Description
Cook up a storm both at home and outdoors with COMMERCIAL CHEF's 10.5'' round cast iron griddle! Tired of those unreliable and flimsy cooking pans that don't showcase your skills? Get a cast iron pan that's able to withstand your true cooking capabilities. This cast iron griddle helps bring out the full flavors of your signature dishes anywhere with ease and is ideal for indoors as well as outdoors. It's built to last for years and truly withstand the test of time. No matter whether you're an occasional cook or a verified kitchen stalwart, this seasoned cast iron griddle 15.9'' x 10.6'' x 0.7'' will be with you all the way. Simply handwash with gentle detergent and dry with a towel. This cast iron pan 4.2 lbs. is equipped with uniform handle holes so you can easily stack them and hang on your kitchen wall or camping gear.
- •VERSATILE: Use your new COMMERCIAL CHEF round cast iron pan 10.5” indoors or outdoors and create mouthwatering dishes the whole family will enjoy. Whip up a meal with this amazing cast iron griddle (15.9” x 10.6” x 0.7”) on a stove top, in an oven, broiler or even outdoors at a campfire. Fry, grill, or sear meat and veggies!
- •PRE-SEASONED: Cleaning and seasoning is made easy with our round cast iron skillet. Our cookware is seasoned with 100% vegetable oil with no synthetic coatings.
- •HASSLE-FREE: This pre-seasoned cast iron cookware is well-oiled for an easy-release cooking surface that also helps prevent your new pan from rusting. This cast iron cookware offers consistent, even heating and great heat retention.
- •EASY CLEANUP: Thankfully, cleanup has never been easier with your new cast iron pan. Simply handwash with gentle detergent and dry thoroughly with a towel.
- •HANGING STORAGE: Our cast our grill pan features an integrated hook hole opening in the handle for easy hanging storage in the kitchen.