Shop MOEN
See all product information
Create Account
Align Pulldown Bar/Prep Bg
- Mfr # 5965BG
- Zoro # G812468125
product price:
$
707.07
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.5 GPM
Finish
Brushed Gold
Height
3.9 in
Standards
Lead Law Compliant
Spout Length
24.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5965BG
- Zoro #
- G812468125
- UPC #
- 26508283851
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 3.9 in
- Spout Length
- 24.6 in
Details
- Flow Rate
- 1.5 GPM
- Finish
- Brushed Gold
- Standards
- Lead Law Compliant
- Handle Type
- Single 1 Handle Lever
Description
- •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
- •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
- •standard design mounts on the sink or countertop
- •complies with Americans with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.