LED STROBE

  • Mfr # SCWLED
  • Zoro # G812483548
product price: 
$
77.15
/ea

Key Features

Includes
Mounting Plate
Standards
CSFM, FM Approved, UL Listed, ULC Listed
Product Type
Strobe Light
Voltage
24V DC
Power Source
Wire
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCWLED
Zoro #
G812483548
UPC #
783863059155
Country of Origin
Mexico

Dimensions

Overall Depth
2 1/16 in
Overall Diameter
6 13/16 in
Fits Chest Size
Common Aesthetics Across the L-Series Platform Tamper Resistant, Digital Voltage Meter (DVM) Diagnostic Test Points for Horn Strobes and Strobes, Rotary Switches for Candela Selections

Details

Item
Strobe Light
Includes
Mounting Plate
Standards
CSFM, FM Approved, UL Listed, ULC Listed
Product Type
Strobe Light
Voltage
24V DC
Power Source
Wire
Requires Base
Base Required
Control Protocol
Direct Wire
For Location
Indoor
Operating Temperature - Maximum
120 Degrees F
Connection Type
Terminal Wire
Operating Temperature - Minimum
32 Degrees F
Housing Color
White
Light Source
LED
Features
Common Aesthetics Across the L-Series Platform Tamper Resistant, Digital Voltage Meter (DVM) Diagnostic Test Points for Horn Strobes and Strobes, Rotary Switches for Candela Selections
Light Intensity
177 cd
Operating Current
115 mA
Brightness Selection
Selectable Brightness
Includes Mounting Hardware
Mounting Hardware Included
Lens Color
Clear
Light Operating Mode
Strobe
Operating Voltage
24V DC
Power Source - TS Only
Wire
Power Source - old
Wire

Description

Strobe Light, Power Source Wire

Ratings & reviews