Tool Cabinet Empty
- Mfr # 6617910
- Zoro # G812486594
product price:Â
$
3,154.99
/ea
Key Features
Overall Length
170 mm
Color
GEDORE blue
Overall Width
1.810 mm
Standards
REACH Compliant
Material
Sheet Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6617910
- Zoro #
- G812486594
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 170 mm
- Overall Width
- 1.810 mm
- Overall Height
- 890 mm
Details
- Item
- Tool Cabinet Empty
- Color
- GEDORE blue
- Standards
- REACH Compliant
- Material
- Sheet Steel
Description
Tool Cabinet Empty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.