Shop GEDORE
See all product information
Create Account
Angle Screwdriver Sets
- Mfr # 3301354
- Zoro # G812486655
product price:Â
$
61.19
/ea
Key Features
Color Coded
No
Non-Magnetic
No
Low Sparking Design
No
Roll Protection
No
Handle Available
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3301354
- Zoro #
- G812486655
- UPC #
- 04060833014182
- Country of Origin
- China
Details
- Item
- Angle Screwdriver Sets
- Color Coded
- No
- Non-Magnetic
- No
- Low Sparking Design
- No
- Roll Protection
- No
- Handle Available
- No
- Standards
- REACH Compliant
- Type
- In The Holder
- Remuneration of Output Tip
- Phosphated
- Material
- Chrome-Vanadium Steel
- Ball Head
- No
- Cap Rotatable
- No
- Impact Cap
- No
Description
Angle Screwdriver Sets