Shop MSA SAFETY
See all product information
Create Account
Replacement Padding, Ratchet
- Mfr # 10242644
- Zoro # G812534875
product price:Â
$
36.89
/ea
Key Features
For Use With
V-Gard H2 Safety Helmet
Fits Hat Size
53 to 63
Number of Suspension Points
4
Suspension Adjustment Type
Ratchet
Compatible Hard Hat/Helmet Manufacturer Part Number
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10242644
- Zoro #
- G812534875
- UPC #
- 641817341063
- Country of Origin
- China
Dimensions
- Fits Hat Size
- 53 to 63
- Size
- Universal
Details
- Item
- Pad Kit
- For Use With
- V-Gard H2 Safety Helmet
- Number of Suspension Points
- 4
- Suspension Adjustment Type
- Ratchet
- Compatible Hard Hat/Helmet Manufacturer Part Number
- Compatible Hard Hat/Helmet Brand Name
- MSA SAFETY
- Material
- Polyester
- Machine Washable
- No
- Areas Covered
- Crown, Forehead, Ratchet, Side
- Moisture-Wicking
- Yes
- Reusability
- Reusable
- High-Visibility
- Not High-Visibility
- Compatible Manufacturer Part Number
- 10242629,10242630,10242631,10242632,10242633,10242634,10242635,10242636,10242637,10242638,10242639,10242640,10242807,10242808,10242809,10242810,10242811,10242812,10242813,10242814,10242815,10242816,10242817,10242818,10242819,10242820,10242821,10242822,10242823,10242824,10242825,10242826,10242827,10242828,10242829,10242830
- Product Type
- Pad Kit
- Color
- Black
- Compatible Brand
- MSA
- Compatible Product Type
- All V-Gard H2's
- Shell Material
- Polyester
Description
Replacement Padding, Head Protection Suspension Type Not Applicable, Fits Hat Size 53 to 63, For Use With V-Gard H2 Safety Helmet, Compatible Hard Hat/Helmet Brand Name MSA SAFETY, Compatible Hard Hat/Helmet Grainger Part Number 827F74, 827F75, 827F76, 827F77, 827F78, 827F79, 827F80, 827F81
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.