Shop TCI AMERICAS
See all product information
Create Account
Propionic Acid, 500mL
- Mfr # P0500-500ML
- Zoro # G8129672
product price:Â
$
36.59
/ea
Key Features
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Shipping Restrictions
Class 8/3, HS 2915.50.5000, PG II, UN3463
Molecular Weight
74.08 F.W.
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0500-500ML
- Zoro #
- G8129672
- UPC #
- -
- Country of Origin
- Japan
- Item
- Propionic Acid
- Chemical Container Material
- Clear Glass
- Shelf Life
- 24 mo
- Shipping Restrictions
- Class 8/3, HS 2915.50.5000, PG II, UN3463
- Molecular Weight
- 74.08 F.W.
- Chemical Container Type
- Bottle
- Chemical Formula
- C3H6O2
- Chemical Grade
- Lab
- CAS Number
- 79-09-4
- Container Type
- Bottle
- Color
- Colorless
- Application
- GC Analysis
- Product Type
- Propionic Acid
- Container Material
- Clear Glass
- Form
- Liquid
- Purity
- 99 %
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- P
- Quantity
- 500
- Storage Temperature - Minimum
- 20 Degrees C
- MDL Number
- MFCD00002756
- Volume
- 500 mL
- Calibration Certificate
- No
Description
Propionic Acid, Concentration Not Applicable, CAS Number 79-09-4, Molecular Weight 74.08 F.W., Chemical Formula C3H6O2, APHA Not Applicable, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Class 8/3, HS 2915.50.5000, PG II, UN3463, Standards Not Applicable, Special Information Not Applicable