Shop WHIRLPOOL
See all product information
Create Account
285219 Whirlpool Washer Suspension Plate Friction Pads 3 Pack
- Mfr # 285219
- Zoro # G812979058
product price:Â
$
15.65
/ea
Key Features
Length
1.75in
Height
0.5in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 285219
- Zoro #
- G812979058
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1.75in
- Height
- 0.5in
Description
The 285219 Whirlpool Washer Suspension Plate Friction Pads are the perfect replacement part to keep your washer running smoothly and quietly. Each package includes three heavy-duty friction pads, designed to reduce noise and vibration for a quieter washing experience. The pads attach easily to the suspension plate and fit a variety of washer models including some Whirlpool, Maytag, KitchenAid, Roper, Inglis, Crosley, and Admiral models. Keep your washer running like new with this set of replacement friction pads and enjoy the peace of mind that your machine is running at peak performance. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.