Washer Spanner Nut
- Mfr # W10909670
- Zoro # G812990596
product price:Â
$
19.89
/ea
Key Features
Height
0.25in
Length
2.75in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W10909670
- Zoro #
- G812990596
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.25in
- Length
- 2.75in
Description
Spanner nut works with some Whirlpool, Jenn-Air, Kenmore, KitchenAid, Maytag, Amana, Magic Chef, Admiral, Norge, and Roper models of washing machines
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.