Footswitch, with Cable
- Mfr # 60462
- Zoro # G8132257
product price:Â
$
85.19
/ea
Key Features
For Use With Mfr. Model Number
60052, 93557
Impact Rated
No
Fits Brand
Ridgid
Material
Steel
Product Type
Foot Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60462
- Zoro #
- G8132257
- UPC #
- 095691604620
- Country of Origin
- China
Details
- Item
- Footswitch
- For Use With Mfr. Model Number
- 60052, 93557
- Impact Rated
- No
- Fits Brand
- Ridgid
- Material
- Steel
- Product Type
- Foot Switch
- Compatible Cleaner Series
- K-6200, K-7500
- Compatible Cleaner Manufacturer Part Number
- K-6200, K-7500
- For Use With
- Drum Machines
- Shell Material
- Steel
- Compatible Product Type
- Drum Machines
Description
Footswitch, Product Type Foot Switch, Compatible Cleaner Manufacturer Part Number K-6200, K-7500, Compatible Cleaner Series K-6200, K-7500, Material Steel, Fits Brand Ridgid, For Use With Drum Machines, Impact Rated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.