Code 61 O-Ring Flange
- Mfr # 734800545
- Zoro # G813288388
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Fitting Connection Type
Flange - Code 61 O-Ring
Fitting Shape
Straight
Fitting Material
Nitrile - Type C
For Use With Hose Series
GMV, MegaTech G5TB, MegaTech 500
Dash Size
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 734800545
- Zoro #
- G813288388
- UPC #
- 72053465051
- Country of Origin
- United States
Dimensions
- Dash Size
- 12
- Hose Outside Dia. (In.)
- 1.21 in
- Hose Inside Dia. (In.)
- 0.75 in
Details
- Fitting Connection Type
- Flange - Code 61 O-Ring
- Fitting Shape
- Straight
- Fitting Material
- Nitrile - Type C
- For Use With Hose Series
- GMV, MegaTech G5TB, MegaTech 500
Description
Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Special GL dies required._x000D_ Designed for larger-diameter hoses up to 4 in. I.D. Short body length provides the necessary grip for low pressure hose requirements. Barrel pattern crimp design ensures optimal sealing to helical wire hoses on return vacuum applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.