Shop BRENNAN INDUSTRIES
See all product information
Create Account
Thread Identification Kits, Size 2
- Mfr # THREAD IDENTIFICATION KIT
- Zoro # G813332906
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Minimum Size - Inch
0.125 in
Range
1/8"-28 to 2"-11 BSPP, M8X1.0 to M52X2 Metric
Finish
Anodized
Maximum Size - Inch
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THREAD IDENTIFICATION KIT
- Zoro #
- G813332906
- UPC #
- -
- Country of Origin
- China
Dimensions
- Minimum Size - Inch
- 0.125 in
- Maximum Size - Inch
- 2 in
- Dimension Type
- Inch
- Diameter Measured - Maximum
- 2 in
- Thread Sizes Measured
- 1/8"-28 to 2"-11 BSPP, M8X1.0 to M52X2 Metric
- Diameter Measured - Minimum
- 0.125 in
Details
- Item
- Thread Identification Kits
- For Use With
- BSPP Threads, Metric
- Material
- Aluminum
- Range
- 1/8"-28 to 2"-11 BSPP, M8X1.0 to M52X2 Metric
- Finish
- Anodized
- Shell Material
- Aluminum
Description
Thread Identification Kits, Material Aluminum, Finish Anodized, Dimension Type Inch, For Use With BSPP Threads, Metric, Maximum Size - Inch 2 in, Maximum Size - Wire Not Applicable, Minimum Size - Inch 0.125 in, Minimum Size - Wire Not Applicable, Number of Holes Not Applicable, Length Not Applicable, Range 1/8 In.-28 to 2 In.-11 BSPP, M8X1.0 to M52X2 Metric, Thickness Not Applicable, Width Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.