Shop STIGA
See all product information
Create Account
1-Star Sport Balls
Mfr # T1405-1
Zoro # G813336232
product price:
$
14.95
/ea
Key Features
Width
1.6 in
Color
Sport
Length
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1405-1
- Zoro #
- G813336232
- UPC #
- 754806262260
- Country of Origin
- China
Dimensions
- Width
- 1.6 in
- Length
- 1.6 in
Details
- Color
- Sport
Description
The STIGA Sports Themed 1-Star Table Tennis Balls 6 count add flare and fun to any game. Featuring 2 basketball, 2 baseball, and 2 soccer table tennis balls for sports enthusiasts, these ITTF regulation size and weight 40mm table tennis balls are crafted from high quality ABS material for long-lasting recreational or family play. Their seamless, perfectly round design means these high-quality recreational table tennis balls offer consistent bounce and spin.
- •STIGA – Since 1944, STIGA has been the innovative table tennis brand. Developing industry leading technologies for its table tennis equipment, STIGA combines superior craftsmanship with exceptional performance in every product. The highest quality equipment for all, from amateur to pro. That’s the STIGA heritage.
- •SPORT-THEMED – These sport-themed table tennis balls add flare and fun to any game.
- •POPULAR SPORTS – Featuring 2 basketball, 2 baseball, and 2 soccer table tennis balls for sports enthusiasts.
- •REGULATION SIZE & WEIGHT – Includes 6 STIGA 1-star (40mm) ITTF regulation size and weight table tennis balls.
- •MADE FOR RECREATION– Crafted from high quality ABS material for recreational or family play, their seamless, perfectly round design means these table tennis balls are long lasting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.