Malice 14 Open Throat Composite Pickleball Paddle
Mfr # KZ8000-MLC14OTCMPWHT
Zoro # G813336362
Key Features
Specifications
Product Information
- MFR #
- KZ8000-MLC14OTCMPWHT
- Zoro #
- G813336362
- UPC #
- 754806383699
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Length
- 16 in
Details
- Material
- DF Composite
- Color
- White
Description
The control and touch of our Malice paddles you already know and love is now available in white! The newest pickleball paddle to the ONIX lineup, the White Malice Open Throat Pickleball Paddle. Featuring the patented ThermoFused Technology, this exclusive technology molds the pickleball paddle to exact specifications. The carbon fiber Power Frame wraps the entire paddle providing extra strength for the most rigorous pickleball play. The tennis handle is filled with high-density foam to enhance comfort while reducing vibration. The White Malice features a polypropylene honeycomb core insert for better touch, power, and pop. Experience the unmatched performance power in a medium-weight paddle weighing 7.8-8.2 oz. with a composite face. The Malice pickleball paddle now in white offers more power and a faster swing speed with an open throat. The 14mm style is best for better control and the 16mm style is for maximum control. The two different measurements represent the thickness of the cross section of the paddle. These open throat pickleball paddles are best for tournament players looking for better feel and head speed. Play your best with ONIX Pickleball.
- •POLYPROPYLENE CORE Polypropylene honeycomb core insert increases thickness for better touch, power, and pop
- •CARBON FIBER POWER FRAME Carbon fiber Power Frame wraps the entire paddle providing extra strength for the most rigorous pickleball play
- •HIGH-DENSITY FOAM HANDLE Tennis handle is filled with high-density foam to enhance comfort while reducing vibration
- •PERFORMANCE POWER – Experience the unmatched performance power in a medium-weight paddle weighing 7.8-8.2 oz. with a composite face
- •THERMOFUSED TECHNOLOGY – Patented process molds pickleball paddle to exact specifications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.