Shop STIGA
See all product information
Create Account
1-Star No Mark White Table Tennis Balls, 144PK
Mfr # 78688500
Zoro # G813336386
product price:Â
$
68.29
/pk 144, $0.47/ea
Key Features
Width
1.6 in
Color
White
Length
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78688500
- Zoro #
- G813336386
- UPC #
- 44368688500
- Country of Origin
- China
Dimensions
- Width
- 1.6 in
- Length
- 1.6 in
Details
- Color
- White
Description
The STIGA 1-Star Table Tennis Ball Bulk Pack includes 144 STIGA 1-Star 40mm ITTF regulation size and weight, no mark table tennis balls. Crafted from high quality ABS material for long-lasting recreational or family play, the seamless, perfectly round design means these high-quality recreational table tennis balls are long lasting and offer consistent bounce and spin. This bulk pack is perfect for practice, parties, clubs, or the family that tends to lose balls easily.