Flow 2-Player Set
- Mfr # T1286-1
- Zoro # G813336423
product price:Â
$
62.15
/ea
Key Features
Width
5.9 in
Length
10.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1286-1
- Zoro #
- G813336423
- UPC #
- 754806145808
- Country of Origin
- China
Dimensions
- Width
- 5.9 in
- Length
- 10.2 in
Description
The STIGA Flow 2 player table tennis racket set is a versatile table tennis racket and ball set that includes 2 outdoor rackets red and blue and two outdoor balls white. Designed for indoor/outdoor play, the Flow racket is weatherproof and shock-resistant and made from the toughest materials-ideal for high use table tennis locales like camps, offices, and schools. With a handle made of thermoplastic elastomers and a blade made of polypropylene and glass fibers, the Flow will stand up to the toughest recreational play. The Flow's blade hardness offers superior control for an indoor/outdoor racket and is the ideal companion for STIGA outdoor tables. The included STIGA Outdoor Table Tennis Balls are wind and water resistant and incredibly durable. Performance ratings of Speed: 45, Spin: 45, and Control: 90.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.