Shop WIX FILTERS

Oil Filter

  • Mfr # 57092
  • Zoro # G813359972

product price: 
$
11.19
/ea
Sold in multiples of 2 for $22.38

Key Features

Thread Size - Automotive Filters
M20x1.5 in
Height
2.94 in
Micron Rating
21 Micron
Outside Dia.
3.24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
57092
Zoro #
G813359972
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size - Automotive Filters
M20x1.5 in
Height
2.94 in
Outside Dia.
3.24 in

Details

Item
Oil Filter
Micron Rating
21 Micron

Description

Use Wix Premium For Severe DrivingIdeal match for synthetic and high mileage motor oilsMeets of exceeds OE recommended change intervals - up to 15,000 milesSynthetic blended media provides 99% dirt trapping efficiencySilicone anti-drainback valve prevents dry startsSuperior performance in stop & go and heavy trafficPerforms well for routine towingHigh capacity - ideal for dirty & dusty environmentsLong life, tight-fitting gasketSolid metal end caps provide positive seal.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.