Shop WIX FILTERS
See all product information
Create Account
Fuel Filter
- Mfr # 33148
- Zoro # G813360268
product price:Â
$
43.45
/ea
Key Features
Inlet
1.341 in
Height
6.68 in
Micron Rating
10 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33148
- Zoro #
- G813360268
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.68 in
Details
- Item
- Fuel Filter
- Inlet
- 1.341 in
- Micron Rating
- 10 micron
Description
WIX HD Fuel Filters offers high quality, high efficiency media specific to the application such as medium and heavy trucks, farm, construction, mining and other equipment applications. WIX filters are recommended for OEM fuel filter change intervals. High strength, corrosion resistant cans, center tubes, and end caps with superior sealing components ensure a leak resistant, long lasting, high performing fuel filter under all types of operating conditions.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.