This item is Discontinued.

This item is Discontinued.
Live Streamer CAP 4K USB 3.0 (Discontinued)
Mfr #
BU113
Zoro #
G813362606
UPC # 795522966964
Country of Origin China
Category Networking Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BU113
- Zoro #
- G813362606
- UPC #
- 795522966964
- Country of Origin
- China
- Item
- Video Capturing Device
- Mounting
- External
- Includes
- Live Streamer CAP 4K - BU113, USB Type-C to Type-A Cable, Quick Guide
- Maximum Resolution
- 3840 x 2160
- HDMI
- Yes
- Functions
- Video Capturing, Video Streaming
- USB
- Yes
- Host Interface
- USB 3.1 (Gen 1) Type C
- Platform Supported
- PC, Mac
- Product Line
- Live Streamer CAP 4K
- Form Factor
- External
Dimensions
- Width
- 3.7 in
- Depth
- 1.8 in
- Height
- 0.6 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.