Shop HEAT WAGON
See all product information
Create Account
Indicator Light 24V
- Mfr # SFP 4518
- Zoro # G8133842
product price:Â
$
30.99
/ea
Key Features
For Use With Mfr. Model Number
S405
Fits Brand
Sure Flame
Heater Voltage
115 V
Compatible Manufacturer Part Number
S405
Compatible with Product Type
Heater
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP 4518
- Zoro #
- G8133842
- UPC #
- -
- Country of Origin
- United States
- Item
- Indicator Light
- For Use With Mfr. Model Number
- S405
- Fits Brand
- Sure Flame
- Heater Voltage
- 115 V
- Compatible Manufacturer Part Number
- S405
- Compatible with Product Type
- Heater
- Compatible Mfr. Model Number
- S405
Description
Compatible with Product Type Heater, Compatible Mfr. Model Number S405
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.