Shop AMERICAN TORCH TIP

Cutting Tip, size 2

  • Mfr # 6290VVCP-2-1/2
  • Zoro # G8137096

product price: 
$
17.15
/ea

Key Features

Series
6290VVP
For Use With
Harris(R) Products
Flame Type
Heavy Preheat
Size
2
Gas Service
Propylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6290VVCP-2-1/2
Zoro #
G8137096
UPC #
-
Country of Origin
United States

Dimensions

Size
2
Tip Size
2 1/2
Steel Thickness
3 in to 4 in
Kerf Width
0.13 in
Maximum Cutting Thickness
4 in
Minimum Cutting Thickness
3 in

Details

Item
Cutting Tip
Series
6290VVP
For Use With
Harris(R) Products
Flame Type
Heavy Preheat
Gas Service
Propylene
Application
High Speed Machine Cutting
Oxygen Pressure
100 psi
Tip Type
GPP
Propane Gas Soft Solder
no
Acetylene Pressure
4 oz to 2 psi
Propane Gas Silver Solder
no
Silver Solder Tube
no
MAPP Gas Silver Braze
no
MAPP Gas Soft Solder
no
Soft Solder Tube Cap.
No
Type
2 Piece
MAPP Gas Silver Solder
No
Propane Gas Silver Braze
no
Finish
Chrome Plated
Tip Series
6290-VVCP
Maximum Cutting Speed
6 in/min
For Torch Type
Machine
Compatible Fuel Type
MAPP
Oxygen Flow Rate
395 scfh (Cutting), 40 scfh (Preheat)
Pressure Rating (Oxygen)
10 to 30 psig (Preheat), 100 psig (Cutting)
Compatible Manufacturer
Harris
Tip Design
Two Piece
Pressure Rating (Fuel)
4 oz to 2 psi (Propylene)
Fuel Flow Rate
16 scfh (Propylene)

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Machine, Tip Series 6290-VVCP, Tip Size 2 1/2, Tip Design Two Piece, Minimum Cutting Thickness 3 in, Maximum Cutting Thickness 4 in, Compatible Manufacturer Harris, Application High Speed Machine Cutting, Finish Chrome Plated, Flame Type Heavy Preheat, Fuel Flow Rate 16 scfh (Propylene), Kerf Width 0.13 in, Maximum Cutting Speed 6 in/min, Oxygen Flow Rate 395 scfh (Cutting), 40 scfh (Preheat), Pressure Rating (Fuel) 4 oz to 2 psi (Propylene)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.