Hydration Pack
- Mfr # 1717201000P
- Zoro # G813990786
product price:Â
$
106.95
/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
Cordura
Features
Adjustable Sternum Strap, Front Zippers Allow Rapid Access to Reservoir Cap, Hook-and-Loop Strap Management
Overall Depth
4 3/8 in
Overall Length
18 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1717201000P
- Zoro #
- G813990786
- UPC #
- 886798055756
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 4 3/8 in
- Overall Length
- 18 7/8 in
- Overall Width
- 9 1/2 in
- Wire Rope Length
- 18 7/8 in
- Length
- 18 7/8 in
- Fits Chest Size
- Adjustable Sternum Strap, Front Zippers Allow Rapid Access to Reservoir Cap, Hook-and-Loop Strap Management
Details
- Item
- Hydration Pack
- Color
- Brown
- Material
- Cordura
- Features
- Adjustable Sternum Strap, Front Zippers Allow Rapid Access to Reservoir Cap, Hook-and-Loop Strap Management
- Fluid Capacity - Maximum
- 3 L
- Denier
- 500 den
- Number of Outside Pockets
- 1
- Shell Material
- Cordura
- Wire Color
- Brown
Description
Hydration Pack, Cordura, Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.