Shop CAMELBAK
See all product information
Create Account
Hydration Pack
- Mfr # 1736702000P
- Zoro # G813990809
product price:Â
$
93.99
/ea
Key Features
Includes
Direct Armor Attachment System (D . A . A . S .(TM))
Color
Green
Material
Cordura
Features
Breathable, Comfortable, Clean and Protected Crux Fill Port, Low-Light Visibility, Stash Pocket
Overall Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1736702000P
- Zoro #
- G813990809
- UPC #
- 886798056203
- Country of Origin
- Philippines
Dimensions
- Overall Width
- 9 in
- Overall Length
- 14 5/8 in
- Overall Depth
- 6 1/4 in
- Wire Rope Length
- 14 5/8 in
- Length
- 14 5/8 in
- Fits Chest Size
- Breathable, Comfortable, Clean and Protected Crux Fill Port, Low-Light Visibility, Stash Pocket
Details
- Item
- Hydration Pack
- Includes
- Direct Armor Attachment System (D . A . A . S .(TM))
- Color
- Green
- Material
- Cordura
- Features
- Breathable, Comfortable, Clean and Protected Crux Fill Port, Low-Light Visibility, Stash Pocket
- Denier
- 500 den
- Number of Outside Pockets
- 0
- Cargo Capacity - Maximum
- 1 L
- Fluid Capacity - Maximum
- 2.5 L
- Shell Material
- Cordura
- Wire Color
- Green
Description
Hydration Pack, Cordura, Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.