Front Wheel
- Mfr # MH21VG4801G
- Zoro # G8142714
product price:Â
$
46.99
/ea
Key Features
For Use With
21VG48
For Use With Mfr. Model Number
21VG48
Fits Brand
Approved Vendor
Compatible with Product Type
Drum Carrier
Material
Polyolefin, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH21VG4801G
- Zoro #
- G8142714
- UPC #
- 190735420225
- Country of Origin
- China
- Item
- Front Wheel
- For Use With
- 21VG48
- For Use With Mfr. Model Number
- 21VG48
- Fits Brand
- Approved Vendor
- Compatible with Product Type
- Drum Carrier
- Material
- Polyolefin, Steel
- Axle-Mounted Wheel/Tread Material
- Steel
- Color
- Red
- Frame Type
- Flat Back
- Compatible Mfr. Model Number
- 21VG48
- Shell Material
- Polyolefin, Steel
- Wire Color
- Red
- Traction Material
- Polyolefin, Steel
Dimensions
- Overall Width
- 2 in
- Axle-Mounted Wheel Dia.
- 7 in
- Overall Height
- 7 in
- Overall Length
- 7 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Front Wheel, Load Capacity Not Applicable, Overall Depth Not Applicable, Overall Width 2 in, Overall Height 7 in, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.