Shop TORNADO
See all product information
Create Account
Squeegee Set, Rubber, Red, PR
- Mfr # TMS032
- Zoro # G814338365
product price:Â
$
40.59
/pr
Key Features
For Use With
Ultra-Compact Scrubber
Material
Rubber
Product Type
Squeegee Set
Compatible with Manufacturer Part Number
TS040-W17-U
Overall Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TMS032
- Zoro #
- G814338365
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 1 in
- Fits Machine Size
- 17 1/2 in
- Overall Length
- 18 in
- Thickness
- 2 mm
- Wire Rope Length
- 18 in
- Length
- 18 in
Details
- Item
- Squeegee Set
- For Use With
- Ultra-Compact Scrubber
- Material
- Rubber
- Product Type
- Squeegee Set
- Compatible with Manufacturer Part Number
- TS040-W17-U
- Color
- Red
- Series
- MICROBURST
- Includes
- (2) Squeegee Sets
- Compatible Brand
- Tornado
- Shell Material
- Rubber
- Wire Color
- Red
- Compatible Product Type
- Ultra-Compact Scrubber
Description
Squeegee Set,Rubber,Red,PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.