This item is Discontinued.

Jbl Tune 670NC Adaptive Noise Cancelling Wireless On-Ear Headphones JBLT670NCWHTAM

This item is Discontinued.

Jbl

Tune 670NC Adaptive Noise Cancelling Wireless On-Ear Headphones (Discontinued)

Mfr # JBLT670NCWHTAM
Zoro # G814387110
UPC # 50036395854
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JBLT670NCWHTAM
Zoro #
G814387110
UPC #
50036395854
Country of Origin
China

Dimensions

Driver Size
1.26"

Details

Color
White
Material
Plastics
Item
Headset
Includes
Tune 670NC Adaptive Noise Cancelling Wireless On-Ear Headphones 1 x USB-C Charging Cable 1 x Detachable Audio Cable 1 x Warranty/Warning 1 x QSG
Features
Pure Bass Sound, Multipoint, Ambient Aware, Voice Assistant, Padded Headband, Equalizer, Lightweight, TalkThru, Voice Prompt, Noise Reduction, Adaptive Noise Cancelling with Smart Ambient, Fast Charging, Comfortable, Hands-free, Foldable
Battery Talk Time (ANC on)
30 Hour
Charging Method
Cable
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
690 mAh
Batteries Required
Yes
Bluetooth Standard
Bluetooth 5.3
Battery Rechargeable
Yes
Battery Talk Time (ANC off)
39 Hour
Active Noise Canceling (ANC)
Yes
Minimum Frequency Response
20 Hz
Maximum Frequency
20 kHz
Integrated Microphone
Yes
Impedance
32 Ohm
Earpiece Type
Binaural
Noise Canceling
Yes
Sound Pressure Level
95 dB
Sound Mode
Stereo
Bluetooth Profiles
HFP, AVRCP, A2DP
Connectivity Technology
Wireless
Maximum Battery Recharge Time
2 Hour
Wireless Technology
Bluetooth
Earpiece Design
On-ear, Over-the-head

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.