Shop SHIMPO
See all product information
Create Account
Tachometer, LED, AAA
- Mfr # PT-130
- Zoro # G814795830
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Includes
Carrying Case, Reflective Tape
RPM Accuracy
+/-0.05% of Reading +1 Digit
RPM Resolution
0.01 RPM, 0.1 RPM, 1 RPM
Contact Type
Non-Contact
Digital Display Screen Type
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT-130
- Zoro #
- G814795830
- UPC #
- -
- Country of Origin
- China
Dimensions
- Battery Size
- AAA
Details
- Item
- Tachometer
- Includes
- Carrying Case, Reflective Tape
- RPM Accuracy
- +/-0.05% of Reading +1 Digit
- RPM Resolution
- 0.01 RPM, 0.1 RPM, 1 RPM
- Contact Type
- Non-Contact
- Digital Display Screen Type
- LED
- Rotational Speed Measuring Units
- RPM
- Batteries Included
- Yes
- Minimum Non-Contact RPM
- 2.5 RPM
- Maximum Non-Contact RPM
- 999,999 RPM
- Maximum Non-Contact Distance
- 20 in
- Calibration Certificate Type
- Available Separately
- Minimum Non-Contact Distance
- 2 in
Description
Portable Handheld Tachometer
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.