PRO Mechanical Gaming Keyboard
- Mfr # 920009388
- Zoro # G814837028
product price:Â
$
139.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
PRO Mechanical Gaming Keyboard, Detachable Cable, User Documentation
Platform Supported
Windows
Keyboard/Keypad Host Interface
USB
Keyboard/Keypad Height
6.02 in
Green Environmental Attribute
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 920009388
- Zoro #
- G814837028
- UPC #
- 97855151926
- Country of Origin
- China
- Item
- Gaming Keyboard
- Includes
- PRO Mechanical Gaming Keyboard, Detachable Cable, User Documentation
- Platform Supported
- Windows
- Keyboard/Keypad Host Interface
- USB
- Green Environmental Attribute
- Environmentally Friendly
- Keyboard/Keypad Connectivity Technology
- Cable
- Keyswitch Technology
- Mechanical
- Interface
- USB
- Environmentally Friendly
- Yes
- Product Line
- PRO
Dimensions
- Keyboard/Keypad Height
- 6.02 in
- Keyboard/Keypad Depth
- 1.35 in
- Keyboard/Keypad Width
- 14.17 in
- Height
- 6.02 in
- Depth
- 1.35 in
- Width
- 14.17 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.