Shop FLEETGUARD
See all product information
Create Account
Coolant
- Mfr # CC36077
- Zoro # G814841308
product price:Â
$
25.79
/ea
Sold in multiples of 3 for $77.37
Key Features
Color
Red
Features
Compatible with Silicon Seals
Container Type
Bottle
Coolant Type
OAT
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, E-85 Engines, Ethanol Engines, Gasoline Engines, Natural Gas Engines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC36077
- Zoro #
- G814841308
- UPC #
- 638217149887
- Country of Origin
- United States
- Color
- Red
- Features
- Compatible with Silicon Seals
- Container Type
- Bottle
- Coolant Type
- OAT
- Compatible Engine Type
- Bio-Diesel Engines, Diesel Engines, E-85 Engines, Ethanol Engines, Gasoline Engines, Natural Gas Engines
- Mileage Rating
- 1,000,000 mi
- Series
- ES Compleat OAT EG
- Concentration Type
- Pre-Diluted 50/50
- Base Formulation
- Ethylene Glycol
- Item
- Coolant
- Freezing Point
- -34 Degrees F
- Manufacturer Specifications
- Biodegradable
- Not Biodegradable
- Silicate-Free
- Silicate-Free
- Boiling Point
- 226.4 Degrees F
- Phosphate-Free
- Phosphate-Free
- Lifetime Rating
- 1 yr
- Compatible Vehicle Type
- Asian Vehicles, Boats, Buses, Cars, Diesel Trucks, European Vehicles, Heavy Duty Trucks, Heavy Duty Vehicles, Light Duty Trucks, Medium Duty Trucks, Motorcycles, Pickup Trucks, RVs, Snowmobiles, SUVs, Trucks
- Standards
- ASTM D3306, ASTMD6210, TMC 338
Description
Coolant, Coolant Type OAT, Series ES Compleat OAT EG, Container Type Bottle, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Red, Lifetime Rating 1 yr, Mileage Rating 1,000,000 mi, Freezing Point -34 Degrees F, Boiling Point 226.4 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free