This item is Discontinued.

This item is Discontinued.
XS2000 500 GB Portable Rugged Solid State Drive - External (Discontinued)
Mfr #
SXS2000/500G
Zoro #
G814873002
UPC # 740617321357
Country of Origin Taiwan, Province of China
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SXS2000/500G
- Zoro #
- G814873002
- UPC #
- 740617321357
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 0.5 in
- Width
- 1.3 in
- Depth
- 2.7 in
Details
- Item
- Solid State Drive
- Recording Capacity
- 500 GB
- Operating System Supported
- Windows 8.1, Windows 10, ChromeOS, macOS 10.14.x, Linux 2.6.x
- Storage Capacity
- 500 GB
- Host Interface
- USB 3.2 (Gen 2) Type C
- Drive Type
- External
- External Drive Type
- Portable
- Durability
- Shock Proof
- Rugged
- Yes
- Maximum Read Transfer Rate
- 2000-MB/s
- Maximum Write Transfer Rate
- 2000-MB/s
- Platform Supported
- PC
- Series
- XS2000
- Wireless LAN
- No
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.