This item is Discontinued.

Asus ASUS INTEL CELERON N4020 PROCESSOR 1.1 GHZ 4M CACHE UP TO 2.8GHZ,  CX1101CMA-DB44

This item is Discontinued.

Asus

ASUS INTEL CELERON N4020 PROCESSOR 1.1 GHZ 4M CACHE UP TO 2.8GHZ, (Discontinued)

Mfr # CX1101CMA-DB44
Zoro # G814875891
UPC # 195553663083
Country of Origin China
Category CPUs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CX1101CMA-DB44
Zoro #
G814875891
UPC #
195553663083
Country of Origin
China
Item
Chromebook
Features
Anti-glare Screen
Number of Cells
3-cell
Graphics Controller Model
UHD Graphics 600
Processor Manufacturer
Intel
Processor Core
Dual-core (2 Core)
Max. Battery Run Time
13 hrs
Number of USB Ports
4
Green Environmental Attribute
Energy Star; Environmentally Friendly
Screen Resolution
1366 x 768
Processor Model
N4020
Total Installed System Memory
4 GB
Bluetooth
Yes
Includes
Lithium Ion Battery, AC Adapter
Screen Mode
HD
Chipset Manufacturer
Intel
Wireless LAN Standard
IEEE 802.11ac
Wireless LAN
Yes
System Memory Technology
LPDDR4
Drive Type
Flash
Graphics Memory Accessibility
Shared
Number of USB 3.2 Gen 1 Type-A Ports
2
Graphics Controller Manufacturer
Intel
Graphics Memory Technology
LPDDR4
Processor Speed
1.10 GHz
Flash Memory Capacity
64 GB
Max. Power Supply Wattage
45 W
Number of USB 3.2 Gen 1 Type-C Ports
2
Processor Type
Celeron
Color
Transparent Silver
Max. Turbo Speed
2.80 GHz

Dimensions

Depth
7.9 in
Screen Size
11.6 in
Width
11.5 in
Height
0.77 in

Description

ASUS CX1101CMA-DB44 INTEL CELERON N4020 PROCESSOR 1.1 GHZ 4M CACHE UP TO 2.8GHZ,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.