This item is Discontinued.

This item is Discontinued.
16GB DDR4-2666MHZ REG ECC SINGLE RANK MODULE (Discontinued)
Mfr #
KTL-TS426S8/16G
Zoro #
G814876676
UPC # 740617312027
Country of Origin Taiwan, Province of China
Category Computer Memory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTL-TS426S8/16G
- Zoro #
- G814876676
- UPC #
- 740617312027
- Country of Origin
- Taiwan, Province of China
Dimensions
- Memory Size
- 16 GB
Details
- Item
- RAM Module
- Error Checking
- ECC
- Number of Modules
- (1) 16GB
- Number of Pins
- 288
- Memory Standard
- DDR4-2666/PC4-21300
- CAS Latency
- CL19
- Memory Voltage
- 1.20V
- Memory Speed
- 2666 MHz
- Signal Processing
- Registered
- Memory Technology
- DDR4 SDRAM