This item is Discontinued.

This item is Discontinued.
64GB 2666MHZ DDR4 CL16 DIMM KIT OF 4 1GX8 FURY BEAST BLACK (Discontinued)
Mfr #
KF426C16BB1K4/64
Zoro #
G814876881
UPC # 740617320138
Country of Origin Taiwan, Province of China
Category Computer Memory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KF426C16BB1K4/64
- Zoro #
- G814876881
- UPC #
- 740617320138
- Country of Origin
- Taiwan, Province of China
- Number of Modules
- (4) 16GB
- Number of Pins
- 288
- CAS Latency
- CL16
- Memory Technology
- DDR4 SDRAM
- Green Environmental Attribute
- Environmentally Friendly
- Memory Standard
- DDR4-2666/PC4-21333
- Memory Speed
- 2666 MHz
- Memory Voltage
- 1.20V
- Item
- RAM Module
Dimensions
- Memory Size
- 64 GB
- Width
- 1.3 in
- Length
- 5.3 in
- Thickness
- 283.5 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.