Shop WESTERN DIGITAL
See all product information
Create Account
WD Gold WD6004FRYZ 6 TB Hard Drive - 3.5" Internal - SATA (SATA/600)
- Mfr # WD6004FRYZ
- Zoro # G814878717
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
4 in
Depth
5.8 in
Interface
SATA
Recording Capacity
6 TB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WD6004FRYZ
- Zoro #
- G814878717
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Hard Drive
- Interface
- SATA
- Recording Capacity
- 6 TB
- Speed
- 7200 rpm
- Storage Capacity
- 6 TB
- Buffer
- 256 MB
- Drive Interface Standard
- SATA/600
- Drive Type
- Internal
- Device Supported
- Server, Workstation
- Drive Interface
- SATA
- Series
- Gold
- Product Line
- Gold
Dimensions
- Height
- 1 in
- Width
- 4 in
- Depth
- 5.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.