This item is Discontinued.

Acer ACER V206HQL ABMIX 20IN 1600X900, RFRESH 60HZ UM.IV6AA.A15

This item is Discontinued.

Acer

ACER V206HQL ABMIX 20IN 1600X900, RFRESH 60HZ (Discontinued)

Mfr # UM.IV6AA.A15
Zoro # G814883216
UPC # 195133149303
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UM.IV6AA.A15
Zoro #
G814883216
UPC #
195133149303
Country of Origin
China
Max. Resolution
1600 x 900
Speakers
Yes
Screen Refresh Rate
60 Hz
Series
V
Aspect Ratio
16:9
Color
Black
Color Supported
16.7 Million Colors
Headphone
Yes
Standby Power Consumption (Energy Star)
450 mW
Panel Technology
Twisted Nematic Film (TN Film)
HDMI Version
1.4
Response Time Details
5 ms
Vertical Frequency
55 Hz to 75 Hz
Brightness
200 Nit
Operating Power Consumption (Energy Star)
16.20 W
HDMI
Yes
Includes
(1) V206HQL A Widescreen LCD Monitor, (1) Power Cord(US), (1) VGA Cable
Number of Screens
1
Input Voltage
120V AC, 230V AC
Green Environmental Attribute
Environmentally Friendly
Horizontal Frequency
30 kHz to 80 kHz
VGA
Yes
Off-Mode Power Consumption (Energy Star)
350 mW
Dynamic Contrast Ratio
100,000,000:1
Backlight Technology
LED
Screen Mode
HD+
Item
LCD Monitor
VESA Mount Compatible
Yes

Dimensions

Screen Size
19.5 in
Width
18.2 in
Height
10.9 in
Depth
2 in
Depth with Stand
7.52 in
Height with Stand
14.26 in
Width with Stand
18.24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.