This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 910-005965
- Zoro #
- G814907912
- UPC #
- 97855160447
- Country of Origin
- China
- Item
- Mouse
- Color
- Graphite
- Compatible With
- Windows 8, Windows 10, Linux, Windows 7, Mac OS X 10.13 High Sierra, iPadOS 13.1
- Number of Buttons
- 7
- Includes
- Unifying Receiver , Micro USB Cable For Charging , User Documentation
- Pointing Device Host Interface
- USB
- Movement Resolution
- 4000 dpi
- Scroller Type
- Scroll Wheel
- Pointing Device Wireless Technology
- Bluetooth/Radio Frequency
- Pointing Device Connectivity Technology
- Wireless
- OS Compatibility
- iPadOS 13.1, Linux, Windows 10, Mac OS X 10.13 High Sierra, Windows 7, Windows 8
- Green Environmental Attribute
- Environmentally Friendly
- Wireless Operating Frequency
- 2.40 GHz
- Device Supported
- Computer
- Movement Detection
- Darkfield
- Battery Included
- Yes
Dimensions
- Width
- 3.4 in
- Length
- 1.9 in
- Height
- 5 in
Description
LOGITECH MX MASTER 2S WIRELESS MOUSE
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.