Shop FLEETGUARD
See all product information
Create Account
Monitor C Coolant,
Mfr # CC2700
Zoro # G814921208
product price:Â
$
47.79
/ea
Key Features
Compatible Fluid Type
Coolant, Oil, Hydraulic Fluid, Transmission Fluid
Compatible Engine Type
Diesel Engines
Height
4 1/2 in
Product Type
Coolant System Test
Overall Length
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC2700
- Zoro #
- G814921208
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4 1/2 in
- Overall Length
- 2 1/2 in
- Overall Height
- 4 1/2 in
Details
- Item
- Coolant Analysis Kit
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid, Transmission Fluid
- Compatible Engine Type
- Diesel Engines
- Product Type
- Coolant System Test
Description
Monitor C Coolant,
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov