Shop PCE INSTRUMENTS
See all product information
Create Account
pH Meter
- Mfr # PCE-CP 22
- Zoro # G815084131
product price:Â
$
575.99
/ea
Free Shipping & Returns
Key Features
Includes
1 x Replacement cuvette, 1 x Light protection cover, 1 x Microfiber cloth, 1 x Plunger, 1 x 25 ml shaker (for nitrate), 1 x 10 ml dosing pipette, 3 x AAA batteries, 1 x Quick start guide, 1 x Service bag, 1 x Free app, 1 x Free PC software, 1 x Free cloud service
Features
Up to 13 selectable parameters, Bluetooth connection with app, Exchangeable and lockable cuvette, 503 nm / 570 nm / 620 nm LED, Automatic shutdown when inactive, Many different menu languages, Light detector: photodiode, Cuvette: 36 x ø 21 mm / 3.6 x ø 2.1 cm (10 ml)
Length
3.7 in
Iron Range
0.00 - 0.20 mg/l, 0.20 - 0.60 mg/l, 0.60 - 1.00 mg/l
For Use With
Water analysis meter for liquid anaylsis to determine alkalinity, chlorine, cyanuric acid or the pH value.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCE-CP 22
- Zoro #
- G815084131
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 3.7 in
- Width
- 6.5 in
Details
- Includes
- 1 x Replacement cuvette, 1 x Light protection cover, 1 x Microfiber cloth, 1 x Plunger, 1 x 25 ml shaker (for nitrate), 1 x 10 ml dosing pipette, 3 x AAA batteries, 1 x Quick start guide, 1 x Service bag, 1 x Free app, 1 x Free PC software, 1 x Free cloud service
- Features
- Up to 13 selectable parameters, Bluetooth connection with app, Exchangeable and lockable cuvette, 503 nm / 570 nm / 620 nm LED, Automatic shutdown when inactive, Many different menu languages, Light detector: photodiode, Cuvette: 36 x ø 21 mm / 3.6 x ø 2.1 cm (10 ml)
- Iron Range
- 0.00 - 0.20 mg/l, 0.20 - 0.60 mg/l, 0.60 - 1.00 mg/l
- For Use With
- Water analysis meter for liquid anaylsis to determine alkalinity, chlorine, cyanuric acid or the pH value.
- Ammonia Range
- 0.00 - 0.12 mg/l, 0.12 - 0.25 mg/l, 0.25 - 0.57 mg/l, 0.57 - 1.21 mg/l
- Application
- Water analysis meter for liquid anaylsis to determine alkalinity, chlorine, cyanuric acid or the pH value.
- pH Range
- 6.50 - 8.40 pH
Description
The multi-parameter pH meter is a mobile measuring device for liquid analysis. This enables the most varied of measurements to be carried out with the multi-parameter photometer. With this multi-parameter photometer, for example, it is possible to determine alkalinity, chlorine, cyanuric acid or the pH value. In order to carry out a measurement with the multi-parameter photometer, a water sample of 10 ml must be placed in a cuvette. The built-in LED in the multi-parameter photometer generates a test light in the wavelength ranges of 503 nm, 570 nm and 620 nm. A photodiode now recognizes the value to be measured based on the light transmission of the sample. Each measurement is automatically saved by the multi-parameter pH meter. The stored measured values can then be read out, for example, via a mobile device via the Bluetooth interface built into the multi-parameter photometer. A free app is available to analyze the measured values from the multi-parameter photometer. It is also possible to establish a Bluetooth connection between the multi-parameter photometer and a computer. Free software is also available for this, with which the measurement data can be analyzed. As another special feature of the multi-parameter photometer, the measurement data can be uploaded to a cloud using both variants and accessed from anywhere. This service for the multi-parameter photometer is also free of charge.HIGHLIGHTS- Up to 13 selectable parameters- Bluetooth connection with app- Exchangeable and lockable cuvette- 503 nm / 570 nm / 620 nm LED- Automatic shutdown when inactive- Many different menu languages- Light detector: photodiode- Cuvette: 36 x 21 mm / 3.6 x 2.1 cm 10 ml
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.