Styrene, 25mL
- Mfr # S0095-25ML
- Zoro # G8151250
product price:Â
$
34.29
/ea
Key Features
Shipping Restrictions
UN2055, Styrene Monomer, Stabilized, 3, PG III, Marine Pollutant
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
100-42-5
Chemical Formula
C8H8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S0095-25ML
- Zoro #
- G8151250
- UPC #
- -
- Country of Origin
- Japan
- Item
- Styrene
- Shipping Restrictions
- UN2055, Styrene Monomer, Stabilized, 3, PG III, Marine Pollutant
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- CAS Number
- 100-42-5
- Chemical Formula
- C8H8
- Chemical Container Type
- Bottle
- Chemical Container Material
- Clear Glass
- Molecular Weight
- 104.14
Dimensions
- Chemical Container Size
- 25 mL
Description
Styrene, CAS Number 100-42-5, Molecular Weight 104.14, Chemical Formula C8H8, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2055, Styrene Monomer, Stabilized, 3, PG III, Marine Pollutant
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.