Shop ASHCROFT
See all product information
Create Account
Pressure Transducer
- Mfr # E2GA7NS1515HM30#
- Zoro # G815246812
product price:Â
$
542.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-1% of Full Scale
Housing Material
Stainless Steel
Process Connection Type
Triclamp
Process Connection Size
1 1/2 in
Response Time
4 msec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E2GA7NS1515HM30#
- Zoro #
- G815246812
- UPC #
- -
- Country of Origin
- Bulgaria
- Item
- Sanitary Pressure Transmitter
- Accuracy
- +/-1% of Full Scale
- Housing Material
- Stainless Steel
- Process Connection Type
- Triclamp
- Response Time
- 4 msec
- Series
- E2
- Thermal Error
- +/-0.009%
- Features
- External Magnetic Offset and Span Adjustment, Wide Selection of Electrical Terminations
- Process Media Temperature - Maximum
- 185 Degrees F
- Overpressure
- 500 psi
- Standards
- 3-A Approved, CE, RoHS, SIL 3 Capable
- NEMA Enclosure Rating
- 4X
- Pressure Measurement - Minimum
- 0 psi
- Number of Wires
- 3
- Process Media Temperature - Minimum
- -40 Degrees F
- Output Power
- 1 to 5V DC
- Fitting Material
- Stainless Steel
- Intrinsic Safety
- Intrinsically Safe
- Input Voltage
- 9 to 28V DC
- Pressure Measurement - Maximum
- 30 psi
Dimensions
- Process Connection Size
- 1 1/2 in
- Overall Height
- 5.82 in
- Overall Width
- 1.98 in
- Fits Chest Size
- External Magnetic Offset and Span Adjustment, Wide Selection of Electrical Terminations
Description
Sanitary Pressure Transmitter, Accuracy +/-1 Percent of Full Scale, Number of Wires 3, Process Connection Size 1 1/2 in, Process Connection Type Triclamp, Series E2, Housing Material Stainless Steel, Fitting Material Stainless Steel, Cable Length Not Applicable, Features External Magnetic Offset and Span Adjustment, Wide Selection of Electrical Terminations
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.