Shop POWER-SONIC
See all product information
Create Account
Power Sonic PS-650LS (SPRING) - 6V 5Ah Rechargeable Sealed Lead Acid (SLA) Battery
- Mfr # PS-650 LS
- Zoro # G815321335
product price:Â
$
24.15
/ea
Key Features
Chemistry
Sealed Lead Acid
Width
2.64 in
Depth
2.6"
Height
4.29 in
Weight
1.80 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS-650 LS
- Zoro #
- G815321335
- UPC #
- 813340010123
- Country of Origin
- China
- Chemistry
- Sealed Lead Acid
- Weight
- 1.80 lb
- Voltage
- 6V
- Terminal Type - Batteries
- Spring
- Capacity
- 5 Ah
- Cell Type
- Absorbent Glass Mat (AGM)
- Includes
- 1 battery
- Features
- Rechargeable, Maintenance-Free, Spill-proof, Leak-proof
Dimensions
- Width
- 2.64 in
- Depth
- 2.6"
- Height
- 4.29 in
- Length
- 2.64 in
Description
The PS-650LS is part of the PS series of sealed lead acid batteries often referred to as VRLA which have been specifically designed for general purpose and standby applications. The 6V 5Ah battery with spring terminals offers excellent performance in a wide range of applications including security and fire systems, medical devices, emergency lighting, and uninterruptable power supply UPS applications. Features Absorbent Glass Mat AGM technology for superior performance Valve regulated, maintenance free spill proof construction Power/volume ratio yielding excellent energy density Rugged vibration and impact resistant ABS case and cover Gas recombination technology 5-year design life
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.