This item is Discontinued.

This item is Discontinued.
Breakfast Protein Bars, Dark Chocolate Cocoa, 1.76 oz Two-Bar Packs, 6PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHW41936
- Zoro #
- G815511132
- UPC #
- -
- Country of Origin
- United States
- Flavor
- Dark Chocolate Cocoa
- Contains
- Nuts, Soy
- Capacity - Weight
- 1.76 oz
- Food Type
- Nutrition & Snack Bars
- Features
- Gluten Free
- Container Type
- Two-Bar Pack
Description
KIND Breakfast Protein bars are a wholesome, healthy snack made with 100% whole grains for sustained energy. Made with premium, better-for-you ingredients, these bars are made with five super grains-oats, buckwheat, millet, amaranth and quinoa. These KIND bars come in individually wrapped two bar packs that are perfect for convenient, on-the-go gluten free snacks. Each two-bar pack has at least one full serving of whole grains. Perfect when you need a nutritious snack for your lunchbox or nutrition bars to grab on your way out the door. Made with quality, wholesome ingredients, these gluten free breakfast bars contain 0 grams of trans fat. These healthy snacks are also made without genetically engineered ingredients.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.