This item is Discontinued.

This item is Discontinued.
Spectrum R Case For Motorola Moto G Stylus 5g 2024, Smoke (Discontinued)
Mfr #
MTBT-SPECM-SMOK
Zoro #
G815572843
UPC # 888842074997
Country of Origin China
Category Cell Phone Cases
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTBT-SPECM-SMOK
- Zoro #
- G815572843
- UPC #
- 888842074997
- Country of Origin
- China
- Material
- Plastics
- Color
- Black
Dimensions
- Width
- 4.27 in
- Length
- 0.72 in
Description
Itskins - Spectrum R Case For Motorola Moto G Stylus 5g 2024 - Smoke
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.