Replacment Filter Element
- Mfr # 233-12MCN
- Zoro # G815575172
product price:
$
51.49
/ea
Key Features
Microns
12 Micron
Flow Rate
10 GPM
Outside Dia. (In.)
1.785 in
Element Material
Microglass
Inside Dia. (In.)
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 233-12MCN
- Zoro #
- G815575172
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia. (In.)
- 1.785 in
- Inside Dia. (In.)
- 1 in
Details
- Microns
- 12 Micron
- Flow Rate
- 10 GPM
- Element Material
- Microglass
Description
This is a 233 Series Filter Element. This is a replacement filter for high pressure applications. It is constructed out of Microglass filter media. Rated at 12 micron filtration with Nitrile o-ring material. Norman Filter Replacement Part#: 535F-B10CL
- • Made in America
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.