Replacment Filter Element
- Mfr # 233-25WEE
- Zoro # G815575219
product price:
$
601.99
/ea
Free Shipping & Returns
Key Features
Microns
25 Micron
Flow Rate
10 GPM
Inside Dia. (In.)
1 in
Element Material
304 Stainless Steel Wire Mesh
Outside Dia. (In.)
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 233-25WEE
- Zoro #
- G815575219
- UPC #
- -
- Country of Origin
- United States
- Microns
- 25 Micron
- Flow Rate
- 10 GPM
- Element Material
- 304 Stainless Steel Wire Mesh
Dimensions
- Inside Dia. (In.)
- 1 in
- Outside Dia. (In.)
- 1.75 in
Description
This is a 233 Series Filter Element. This is a replacement filter for high pressure applications. It is constructed out of 304 Stainless Steel Wire Mesh filter media. Rated at 25 micron filtration with EPR o-ring material. Norman Filter Replacement Part#: 535G-10DE
- • Made in America
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.