This item is Discontinued.

This item is Discontinued.
Solna Instant Hot Faucet with Arc Spout (Discontinued)
Mfr #
61320LF-H-MW
Zoro #
G815621916
UPC # 195205069799
Country of Origin United States
Category Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61320LF-H-MW
- Zoro #
- G815621916
- UPC #
- 195205069799
- Country of Origin
- United States
Dimensions
- Width
- 4.25 in
- Length (In.)
- 5.88 in
- Depth
- 9.06 in
Details
- Finish
- Matte White
- Flow Rate
- 1.0 GPM
- Handle Type
- Single Handle Lever
- Standards
- Lead Free Compliant;CalGreen Certified;CEC Certified
- Color/Finish
- White
- Material
- Brass
Description
Instant Hot faucets easily coordinate with any aesthetic, elevating the culinary experience with style and convenience. The hot water tank can deliver near boiling water and is ready at a moments notice-ideal for aromatherapy, steeping tea, brewing French press coffee and more.
- Engineered to pair with InSinkErator HWT300-F3000S, HWT300-F2000S or HWT-300 tanks. TANK AND FILTER SOLD SEPARATELY. TANK AND FILTER NOT SOLD BY BRIZO.
- Delivers near boiling water on demand
- Self closing spring loaded ceramic disc valve cartridge
- 1-hole installation
- Overall height = 9-1/16", spout to deck = 5-7/8", spout reach = 5", spout swivels 360 ĚŠ
- Accommodates up to 3" deck thickness
- Maximum flow rate 1.0 gpm @ 60 psi, 3.8-L/min @ 414-kPa